Learn More
Description
- Two-in-one tool for both mixing and scraping
- Ideal for a variety of manufacturing, food processing, and mixing applications
- One-piece construction and the unique long-handle design make it ideal for many jobs
- Constructed of lightweight plastic to reduce user fatigue
- Color-coded
Specifications
Specifications
| Product Type | Paddle with Holes |
| Color Code | Red |
| Color-coded | Yes |
| Material | Polypropylene |
| Size | Large |
| Certifications/Compliance | FDA Compliant |
| Dimensions (L x W) | 51.8 x 5.9 in. |
| No. per Pack | 1 Ea. |
| Sterility | Non-sterile |
| Weight (English) | 2.64 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.