Learn More
Description
- Connects with any Euro-thread handle to move product on flat or curved surfaces efficiently
- Color-coded to reduce cross-contamination and allergen cross-contact
- Has the strength to move almost any type of product without breaking under pressure
- Lightweight and longlasting
- Flat and arched edges make it ideal for use on straight or curved surfaces
Specifications
Specifications
| Product Type | Food Hoe |
| Color Code | Green |
| Color-coded | Yes |
| Material | Nylon |
| Size | Large |
| Certifications/Compliance | FDA Compliant |
| Dimensions (L x W) | 11.25 x 2 in. |
| For Use With (Application) | Moving products |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.13 lbs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.