Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Color-Coded labels

Catalog No. 19112912 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Dark Green
Red
Yellow
Diameter (English):
1.5 in.
3 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English)
19-112-912 Blue 3 in.
19-112-908 Blue 1.5 in.
19-112-909 Red 1.5 in.
19-112-910 Dark Green 1.5 in.
19-112-911 Yellow 1.5 in.
19-112-913 Red 3 in.
19-112-914 Dark Green 3 in.
19-112-915 Yellow 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-112-912 Supplier Brady™ Supplier No. 30665
Add to Cart
Add to Cart

Ideal creating a visual workplace.

Specifications

Adhesive Type Self-adhesive
Color Blue
Format Roll
Material Paper
Product Type Color-coded Label
For Use With (Application) Standard Product
Quantity 500/Sheet
Shape Round
Diameter (English) 3 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.