Learn More
Description
- Made especially for food processing facilities
- Designed without any hard angles that could trap food residue or bacteria
- Can be easily disassembled and reassembled for regular washing and sanitizing
- Large bin allows for big and small cleanup jobs
- Tall handle prevents back pain that stems from leaning over shorter dustpans
- Color-coded
- Made with FDA-approved materials
- Durable
Specifications
Specifications
| Color Code | Yellow |
| Product Type | Dustpan |
| Length (English) | 14.56 in. |
| Width (English) | 7.13 in. |
| Depth (English) | 47.5 in. |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Aluminum, Polyethylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.