Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Nylon Floor Scraper

Catalog No. 17227058 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-058 Blue
17-227-059 Red
17-227-061 Yellow
17-227-057 Green
17-227-062 Black
17-227-060 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-227-058 Supplier Vikan™ Supplier No. 29113
Add to Cart
Add to Cart

Color-coded nylon floor scraper has a heavyduty nylon blade designed to not damage floors or machines.

  • Made of tough and food-safe nylon to promote food safety and durability
  • The floor scraper comes in six colors to promote color-coding plans
  • Color-coded to reduce the possibility of cross-contamination and cross-contact in food production facilities
  • One-piece construction

Specifications

Product Type Floor Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Blue
Dimensions (L x W) 10.25 x 1 in.
For Use With (Application) Cleaning hard-to-reach places
Material Nylon
Quantity 1 Ea.
Size Large
Weight (English) 0.65 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.