Learn More
Description
- Made of tough and food-safe nylon to promote food safety and durability
- The floor scraper comes in six colors to promote color-coding plans
- Color-coded to reduce the possibility of cross-contamination and cross-contact in food production facilities
- One-piece construction
Specifications
Specifications
| Product Type | Floor Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Dimensions (L x W) | 10.25 x 1 in. |
| For Use With (Application) | Cleaning hard-to-reach places |
| Material | Nylon |
| Quantity | 1 Ea. |
| Size | Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.