Learn More
Thermo Scientific™ Color-coded Sample Alert Labels
Description
Increase the safety and efficiency of sample handling and identification with Thermo Scientific™ Color-Coded Sample Alert Labels. Each label is color-coded with the chemical preservative type for quick reference and safe handling. Sticks securely to plastic or glass sample containers.
- Color-coded adhesive “dot“ with chemical preservative or short holding time alert
- Roll of 1000 labels
- Provides easy sample aliquot identification and enhances safe handling information visibility
- Sticks securely to plastic or glass
Specifications
Specifications
| Certification Parameters | None |
| Color | Red |
| No. per Case | 1,000 |
| Certifications/Compliance | None |
| Height (Metric) | 25.4 mm |
| Product Type | Sample Label, Short Holding Time |
| Height (English) | 1 in. (round) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.