Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Color Frosted Microscope Slides with Safety Corners

Catalog No. 22170316
Change view
Click to view available options
Color:
Aqua
Blue
Gold
Green
Lilac
Orange
Pink
Tan
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-170-316 Green
22-170-313 Aqua
22-170-315 Gold
22-170-317 Lilac
22-170-318 Orange
22-170-320 Tan
22-170-321 White
22-170-322 Yellow
22-170-314 Blue
22-170-319 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 22-170-316 Supplier Globe Scientific Supplier No. 1324G
Add to Cart
Add to Cart
This item is not returnable. View return policy

Globe Scientific Inc. Color Frosted Microscope Slides with Safety Corners offered in ten bright, attractive colors

  • Ground edge with safety corners provide slightly clipped corners for comfortable handling
  • Prevent the risk of finger and hand cuts
  • All slides have Globe printed under the frosted area for orientation purposes
  • Pre-cleaned and ready to use

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted 1 End, 1 Side
Thickness (Metric) 1.1 mm
Width (Metric) 25 mm
Edges Ground
Material Soda Lime Glass
Precleaned Yes
No. per Pack 72
No. per Case 1440
Color Green
Corner Style Safety
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.