Learn More
Globe Scientific Color Frosted Microscope Slides with Safety Corners
Description
- Ground edge with safety corners provide slightly clipped corners for comfortable handling
- Prevent the risk of finger and hand cuts
- All slides have Globe printed under the frosted area for orientation purposes
- Pre-cleaned and ready to use
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1.1 mm |
| Width (Metric) | 25 mm |
| Precleaned | Yes |
| Edges | Ground |
| Material | Soda Lime Glass |
| No. per Pack | 72 |
| No. per Case | 1440 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.