Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Color Polyester Laboratory Vial and Tube Labels

Catalog No. 17012243 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue, White, Blue
Green, White, Green
Orange, White
Pink, White
Red, White
White, Yellow
Dimensions (L x W):
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-012-243 Red, White 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
17-012-126 Blue, White, Blue 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
17-012-215 Green, White, Green 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
17-012-258 Orange, White 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
17-012-211 Pink, White 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
17-012-339 Red, White 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
17-012-220 White, Yellow 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
17-012-301 Blue, White, Blue 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
17-012-212 Green, White, Green 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
17-012-127 Orange, White 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
17-012-181 Pink, White 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
17-012-179 White, Yellow 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-012-243 Supplier Brady™ Supplier No. M5120494RD
Add to Cart
Add to Cart

Easily differentiate lab samples with these B-494 color polyester labels, which are available in six color options. Pair with a versatile Brady™ portable label printer and print almost anywhere.

  • Ideal for easily differentiating vials, PCR and microcentrifuge tubes, and slides
  • Designed to withstand abrasions and exposure to chemicals and extreme temperatures, including immersion in liquid nitrogen and hot water baths
  • Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces such as glass and polypropylene
  • Available in six color options with a color bar across the top of the label; pre-sized for multiple applications, some options with matching color vial top label

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color Red, White
Finish Gloss
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Cold temperature labelling;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 240 Sets / Box
Quantity 240
Size (Metric) 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -320°F to 158°F
Temperature Range (Metric) -196°C to 70°C
Thickness (English) 0.003 in
Thickness (Metric) 0.0762 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
Length (English) 0.5 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.5 in
Height (English) Printable Area 0.375 in
Height (Metric) 12.70 mm
Diameter (English) 0.75 in
Diameter (Metric) 9.53 mm
Alternate Part Number M5-120-494-RD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.