Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Microscope Slide Box, 25 Place

Catalog No. 034486 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Lining Material:
Cork
Foam
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Lining Material
03-448-6 Blue Foam
03-448-8 Red Foam
03-448-10 White Foam
03-448-7 Green Foam
03-448-9 Yellow Foam
03-449-7 Red Cork
03-449-8 Blue Cork
03-348-10 White Cork
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 missing translation for 'options'
Catalog No. 03-448-6
Add to Cart
Add to Cart

Store and transport 25 slides safely with durable ABS cases. Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Cork or foam lining available
  • Friction-fit cover closes easily and allows for easy access to slides
  • Stackable

Specifications

Type Slide Storage Box
Slide Capacity 25
Closure Type Friction-Fit Lid
Color Blue
Device Holds 25 Microscope Slides
Dimensions (L x W x H) 141 x 88 x 35 mm
For Use With (Equipment) Standard 25 x 75 mm or 1 x 3 in. microscope slides
Height (English) 1.37 in.
Height (Metric) 35 mm
Includes Slide Inventory Sheet
Length (English) 5.55 in.
Length (English) Slide 1 in.
Length (Metric) 141 mm
Length (Metric) Slide 25 mm
Material ABS
Shape Rectangular
Stackable Yes
Width (English) 3.46 in.
Width (English) Slide 3 in.
Width (Metric) 88 mm
Width (Metric) Slide 75 mm
Lining Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.