Learn More
Description
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
- Molded, rigid boxes securely hold slides in grooved slots
- Both the lining and the slots are numbered to correspond to the slide inventory sheet
- Cork or foam lining available
- Friction-fit cover closes easily and allows for easy access to slides
- Stackable
Specifications
Specifications
| Type | Slide Storage Box |
| Slide Capacity | 25 |
| Closure Type | Friction-Fit Lid |
| Color | Yellow |
| Device Holds | 25 Microscope Slides |
| Dimensions (L x W x H) | 141 x 88 x 35 mm |
| For Use With (Equipment) | Standard 25 x 75 mm or 1 x 3 in. microscope slides |
| Height (English) | 1.37 in. |
| Height (Metric) | 35 mm |
| Includes | Slide Inventory Sheet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.