Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Colored Laminating Pouches

Catalog No. 19104509 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Clear
Green
Red
Yellow
Dimensions (L x W):
12.7 x 8.89 cm (W x H)
3.5 x 2.5 in. (W x H)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-104-509 Red 3.5 x 2.5 in. (W x H)
19-104-512 Green 3.5 x 2.5 in. (W x H)
19-104-510 Yellow 3.5 x 2.5 in. (W x H)
19-104-513 Clear 3.5 x 2.5 in. (W x H)
19-104-515 Yellow 12.7 x 8.89 cm (W x H)
19-104-511 Blue 3.5 x 2.5 in. (W x H)
19-104-514 Red 12.7 x 8.89 cm (W x H)
19-104-518 Clear 12.7 x 8.89 cm (W x H)
19-104-516 Blue 12.7 x 8.89 cm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-104-509 Supplier Brady™ Supplier No. 23321

Effectively setup or restock laminator system.

  • Made of durable polyester
  • Available in five colors
  • Choose from two sizes: 3.5 x 2.5 in. or 5 x 3.5 in.

Specifications

Product Type Laminating Pouch
Color Red
For Use With (Equipment) Brady Label Printers
Material Polyester
Dimensions (L x W) 3.5 x 2.5 in. (W x H)
Description Holes Not Included
Shape Rectangle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.