Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Colored Periodic Tables
GREENER_CHOICESCI_ED

Catalog No. S99036B Shop All Aldon Products
Change view
Click to view available options
Material:
Laminated Plastic
Paper
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S99036B Paper
S99036A Laminated Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99036B Supplier Innovating Science™ Supplier No. IS2910
Add to Cart
Add to Cart

Colors help distinguish between families and types.

  • Available in laminated or nonlaminated versions.
  • Distinguish between metals, nonmetals and noble gas families.
  • Differentiate types of metals, solids, liquids and gases from synthetic elements.
  • Lists name, symbol, atomic number, weight, mass and electron configuration.
  • Dimensions: 11 x 17 in. (27.9 x 43.2 cm).

Specifications

Product Type Colored Periodic Table
Dimensions (LxW) 17 x 11 in.
Format Poster
Color White
Length (Metric) 27.94 cm
Height (English) 17 in.
Height (Metric) 43.18 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
For Use With (Application) Lists name, symbol, atomic number, weight, mass and electron configuration
Quantity 1
Grade Middle School and Up
Subject Chemistry - Elements and the Periodic Table
Material Paper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.