Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ ColorQ 2X LR Chlorine Kit
SDPSCI_ED

Catalog No. S44602 Shop All LaMotte Company Products
Change view
Click to view available options
Detection Range:
0 to 750 ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detection Range
S44602 0 to 750 ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S44602 Supplier LaMotte™ Supplier No. 2102
Add to Cart
Add to Cart

Measures free and total chlorine as low as 0.05 to 4 ppm.

  • Ideal for field use monitoring of chlorine including compliance monitoring
  • Runs on 2 AA batteries
  • Carrying case included
  • Dual Wavelength, waterproof, direct reading, colorimeter with Bluetooth communication
  • Digital Display: 128 x 64 graphic display
  • Wavelengths: 525 nm and 568 nm
  • Wavelength Accuracy: ±2 nm
  • Light Sources: LEDs Detector: Silicon photodiodes
  • Languages: English Interface
  • Push button and graphical display
  • Power: DC 2.4/3.4 V, approximately 0.4 A
  • (L x W x H): 3.9 x 2.9 x 3.9 in.
  • Weight: 204 g (7.2 oz.)

Specifications

Type Chlorine Meter Kit
Detection Range 0 to 750 ppm
Data Points Single Set Point
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.