Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ ColorView Adhesion Microscope Slides 45° Corners
SDP

Catalog No. STL315PLUS
Change view
Click to view available options
Color:
Aqua
Blue
Green
Lilac
Orange
Pink
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
STL315PLUS White
STL315PLUSA Aqua
STL315PLUSB Blue
STL315PLUSG Green
STL315PLUSL Lilac
STL315PLUSO Orange
STL315PLUSP Pink
STL315PLUSY Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. STL315PLUS Supplier StatLab™ Supplier No. 315PLUS
Add to Cart
Add to Cart
This item is not returnable. View return policy

A cost-effective choice for your routine hematoxylin and eosin and special stain procedures.

  • Available in eight distinct colors
  • Thermal transfer printer compatible
  • 45° clipped corners

Specifications

Precleaned Yes
Sterility Non-sterile
Type Adhesion Slide
Material High Quality Glass
Edges 45°, Ground
Thickness (Metric) 1 mm
Frosted 1 End, 1 Side
Color White
Dimensions (L x W) 75 x 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.