Learn More
StatLab™ ColorView Adhesion Microscope Slides 90° Corners

Description
- Available in eight distinct colors
- Thermal transfer printer compatible
- 90° corners
Specifications
Specifications
| Edges | 90°, Ground |
| Precleaned | Yes |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Sterility | Non-sterile |
| Type | Adhesion Slide |
| Material | High Quality Glass |
| Color | Blue |
| Dimensions (L x W) | 75 x 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.