Learn More
StatLab™ ColorView Microscope Slides with 45° Corners

Description
- Available in ten distinct colors
- Thermal transfer printer compatible
- 45° clipped corners
Specifications
Specifications
| Sterility | Non-sterile |
| Material | High Quality Glass |
| Precleaned | Yes |
| Thickness (Metric) | 1 mm |
| Frosted | 1 End, 1 Side |
| Edges | 45°, Ground |
| Type | Microscope Slide |
| Color | Gray |
| Dimensions (L x W) | 75 x 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.