Learn More
StatLab™ ColorView Microscope Slides 90° Corners

Description
- Available in nine distinct colors
- Thermal transfer printer compatible
- 90° corners
Specifications
Specifications
| Sterility | Non-sterile |
| Type | Microscope Slide |
| Precleaned | Yes |
| Material | High Quality Glass |
| Edges | 90°, Ground |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Color | Pink |
| Dimensions (L x W) | 75 x 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.