Learn More
Brady™ Combination Lockout Satchel with Brady Steel Padlocks & Tags
Shop All Brady Corporation ProductsDescription
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
| Product Type | Electrical and Mechanical Risk Lockouts |
| Color | Black on Red |
| Material | Nylon |
| Dimensions (L x W x H) | 15 x 4 x 14 in. |
| Height (English) | 14 in. |
| Includes | (1) lockout bag; (1) large universal valve lockout w/ arm; (1) all purpose cable lockout; (1) small ball valve lockout; (1) gate valve lockout, 1-2.5 in.; (1) gate valve lockout, 2.5-5 in.; (1) gate valve lockout, 5-6.5 in.; (1) single-pole circuit breaker; (1) no-hole circuit breaker, 277v; (1) no-hole circuit breaker, 480/600v; (1) mulit-pole circuit breaker; (1) lockout cleat, 277v; (1) lockout cleat, 480/600v; (1) plug lockout, 220/550v; (1) wall switch; (2) kd steel padlocks, 0.75 in. shackle, red; (2) lockout tags; (1) all purpose cable lockout with 8 ft sheathed cable |
| Length (English) | 15 in. |
| Quantity | 1 Kit |
| Width (English) | 4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.