Learn More
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
| Product Type | Electrical and Mechanical Risk Lockouts |
| Color | Gray |
| Material | Polyethylene |
| Dimensions (L x W x H) | 8 x 14 x 7.5 in. |
| Height (English) | 7.5 in. |
| Includes | (1) lockout box; (1) adjustable gate valve lockout; (1) small ball valve lockout; (1) large ball valve lockout; (1) single-pole circuit breaker lockout; (1) no-hole circuit breaker lockout, 277v; (1) no-hole circuit breaker lockout, 480/600v; (1) lockout cleat, 277v; (1) lockout cleat, 480/600v; (1) plug lockout, 110v; (1) wall switch lockout; (1) lockout pouch |
| Length (English) | 8 in. |
| Quantity | 1 Kit |
| Width (English) | 14 in. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
