Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GEARWRENCH™ Combination Ratcheting Wrenches

Catalog No. 19313497
Change view
Click to view available options
Length (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-313-497 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-313-497 Supplier GEARWRENCH™ Supplier No. 3299018D
This item is not returnable. View return policy

Sleek head design for access to tight spots

  • 5 degree ratcheting arc for working in tight areas.
  • Surface drive provides a stronger grip on fasteners

Specifications

Length (English) 7.5 in.
Material Alloy Steel
Size 9/16 in.
Color Chrome
Includes Wrench
Weight (English) 0.23 lb.
Width (English) 1.03 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.