Learn More
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
| Product Type | Electrical and Mechanical Risk Lockouts |
| Color | Black on Yellow |
| Material | Canvas |
| Dimensions (L x W) | 18 x 9.75 in. |
| Height (English) | 9.75 in. |
| Includes | (1) lockout bag; (3) kd steel padlock, 0.75 in. shackle, blue; (3) kd steel padlock, 2 in. shackle, blue; (1) large ball valve lockout; (1) small ball valve lockout; (1) gate valve lockout, 1-2.5 in.; (1) gate valve lockout, 2.5-5 in.; (1) plug lockout, 220/550v; (1) plug lockout, 110v; (1) wall switch pack (6/ea); (1) single-pole circuit breaker pack (6/ea); (1) no-hole circuit breaker, 277v pack (6/ea); (1) multi-pole circuit breaker pack (6/ea); (1) lockout hasp; (1) lockout tag pack (25/ea) |
| Quantity | 1 Kit |
| Width (English) | 18 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.