Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Combitip Advanced, 0.1mL, Biopur PROMO

Catalog No. 05413523 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-413-523 0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-413-523 Supplier Eppendorf™ Supplier No. 2231000550

missing translation for 'validMainframeMsg'

Save 20%.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 mL
Color White
For Use With (Equipment) Eppendorf Repeater
Product Line CombiTips Advanced
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.