Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Combs for HE 33 Mini Submarine Unit
SDP

Catalog No. 03500128
Encompass
Encompass_Preferred
Change view
Click to view available options
No. of Wells:
1 Prep, 2 Reference
12
16
8
Preparative
Thickness (Metric):
0.1 cm
0.15 cm
N/A
Type:
Backless Comb
Backless Preparative Comb
Comb Back and Two Screws
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Type
03-500-128 1 Prep, 2 Reference N/A Comb Back and Two Screws
03-500-122 16 0.1 cm Backless Comb
03-500-118 12 0.1 cm Backless Comb
03-500-124 8 0.1 cm Backless Comb
03-500-126 Preparative 0.1 cm Backless Preparative Comb
03-500-119 12 0.15 cm Backless Comb
03-500-125 8 0.15 cm Backless Comb
03-500-123 16 0.15 cm Backless Comb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-500-128 Supplier Hoefer™ Supplier No. HE31BK
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory parts for HE 33 Mini Submarine

  • Variety of eight sizes ranging from 1/2 to 16 wells
  • 1 to 1.5 mm Thickness
  • 44/6 to 2.6 mm Well Width
  • 235/35 to 20.5 μL Sample Volume

Specifications

For Use With (Equipment) HE33 Mini Submarine Unit
Type Comb Back and Two Screws
No. of Wells 1 Prep, 2 Reference
Thickness (Metric) N/A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.