Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Combs for Vertical Mini-Gels

Catalog No. 111011659 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. of Wells:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells
11-101-1659 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1659 Supplier MilliporeSigma™ Supelco™ Supplier No. C26841EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single Well, 1.5 mm

TRUSTED_SUSTAINABILITY

Specifications

Type Comb
For Use With Vertical Mini-Gels
No. of Wells 1
Width (Metric) 10 cm
Width (Metric) Well 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.