Learn More
Description
- Store bottle at 2-8 °C
- CometAssay™ LMAgarose is ready to use once molten
- Loosen the cap to allow for expansion then heat the bottle in a 90-100 °C water bath for 5 minutes, or until the agarose is molten (microwaving is not recommended)
- Place the bottle in a 37 °C water bath for at least 20 minutes to cool
- The LMAgarose will remain molten at 37 °C for sample preparation indefinitely
- CometAssay™ LMAgarose is 1% low melting agarose in PBS
- Designed for use with CometAssay™, FLARE™, and CometChip™ Kits
Specifications
Specifications
| For Use With (Application) | CometAssay™, FLARE™, and CometChip™ Kits |
| Quantity | 100 mL |
| Storage Requirements | Store the unopened product at 2 - 8°C. Do not use past expiration date. |
| Product Line | R&D Systems |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
