Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety™ Comfort-Air™ Series 100 Respirators with P100 Diskit™ P100 Filters
SDP

Catalog No. 19222429 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-222-429 Small
19-222-430 Medium
19-222-431 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-222-429 Supplier Dentec Safety™ Supplier No. 1SDISKP100ZAM
Add to Cart
Add to Cart

Silicone reusable respirators with Diskit™ P100 filters feature a 3-position adjustment to maximize compatibility with eye and face protection. Suitable for use when working with toxic dusts, mists, fumes, welding and asbestos.

  • Made from pure silicon material with no extra additives
  • Comfortable and easy to clean
  • Durable with long service life
  • Facepiece low profile design fits under most grinding and welding helmets
  • Extended field of vision
  • Large inhalation valves allow for maximum inhalation
  • Exhalation valve strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
  • Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
  • Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
  • 3-Position adjustment allows users to adjust cartridge to three different positions

Specifications

Certifications (NIOSH) NIOSH 42 CFR Part 84
Color Blue
Filter Type P100
Material Silicone
Product Type Half-Mask Respirator
Size Small
Facepiece Material Silicone
For Use With (Equipment) Cartridges/Diskits
Model 1-S-DISKP100ZAM
Packaging Type Display Bag
Length (Metric) 10.16 cm
Width (Metric) 16.51 cm
Height (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.