Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Mask Respirators
Shop All Dentec Safety Specialists Inc. Products

Description
- Extended field of vision
- Large inhalation valves
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Extra Large face seal surface offers comfort
- Textured finish on the sealing area reduces the risk of the mask slipping on the face
- Enhanced harness assembly features:
- Metal tabs at the end to prevent nylon strap from fraying and allowing for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer.
- 4-point swiveling adjustments
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Specifications
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Color | Blue |
| Material | Silicone |
| Product Type | Half-Mask Respirator |
| Size | Medium |
| With Exhalation Valve | Yes |
| Facepiece Material | Silicone |
| For Use With (Equipment) | Dentec™ Filters and Cartridges |
| Material Headstrap | Nylon |
| Model | 100-M-00 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.