Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ P100 Complete Half-Mask Respirator Assembly

P100 complete assembly half-mask respirators feature a 3-position adjustment to maximize compatibility with eye and face protection. Suitable for use when working with toxic dusts, mists, fumes, welding and asbestos.
$62.90
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Color | Blue |
Filter Type | P100 |
Material | Silicone |
Product Type | Half-Mask Respirator |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-222-438
![]() |
Dentec Safety™
1SLP0ZAM |
Small |
Each for $62.90
|
|
|||||
19-222-439
![]() |
Dentec Safety™
1MLP0ZAM |
Medium |
Each for $62.90
|
|
|||||
19-222-440
![]() |
Dentec Safety™
1LLP0ZAM |
Large |
Each for $62.90
|
|
|||||
Description
- Series 100 half-mask made from pure silicon material with no extra additives
- Comfortable and easy to clean
- Durable and long service life
- Low-profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allow for maximum inhalation
- Exhalation valve strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
P100 | |
Half-Mask Respirator | |
Silicone | |
Display Bag | |
17.78 cm |
Blue | |
Silicone | |
Yes | |
Cartridges/Diskits | |
10.16 cm | |
12.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title