Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Face Respirators with OV/N95 Filter Assembly
Shop All Dentec Safety Specialists Inc. Products

Description
- Made from pure silicon material with no extra additives
- Comfortable and easy to clean
- Industrial packaged or display bag packaged
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows for maximum inhalation
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Specifications
| Cartridge Type | Organic Vapor |
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Filter Type | N95 |
| Material | Silicone |
| Product Type | Half-Mask Respirator |
| Size | Small |
| With Exhalation Valve | Yes |
| Facepiece Material | Silicone |
| For Use With (Application) | Lacquer, enamel paints, pesticides, welding, dusts, non-oil mists |
| For Use With (Equipment) | Cartridges/Diskits |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.