Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Face Respirators with R95 Filter Assembly

Silicone half-mask respirators with R95 filter assembly are suitable for welding, dusts and oil-based particulate aerosols.
$52.40
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Color | Blue |
Filter Type | R95 |
Material | Silicone |
Product Type | Half-Mask Respirator |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-222-423
![]() |
Dentec Safety™
1SDR5 |
Small |
Each for $52.40
|
|
|||||
19-222-424
![]() |
Dentec Safety™
1MDR5 |
Medium |
Each for $52.40
|
|
|||||
19-222-425
![]() |
Dentec Safety™
1LDR5 |
Large |
Each for $52.40
|
|
|||||
Description
- Crafted from pure silicon material with no extra additives
- Comfortable and easy to clean
- Long service life
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows the user to inhale a larger volume of air per breath, reducing breathing resistance
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
R95 | |
Half-Mask Respirator | |
Silicone | |
Cartridges/Diskits | |
17.78 cm |
Blue | |
Silicone | |
Yes | |
Welding, dust, oil mists | |
10.16 cm | |
12.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title