Learn More
Description
- Provide a 99.9% filtration efficiency rate
- Protects wearers from light chemical splash, particles and biologicals
- Keeps wearers cool and comfortable
- Breathable and lightweight
- Durable
- Meets controlled environment needs
- Cut and sewn to an appropriate length to ensure full coverage
- Nylon zipper option adds another level of particle holdout and protection
Specifications
Specifications
| Size | 3X-Large |
| Material | Microporous Fabric |
| Color | White |
| Sterility | Non-sterile |
| Closure Type | Zipper |
| Cuff Style | Knit |
| Latex Free | Yes |
| Sleeve Style | Raglan Sleeve |
| Length (English) | 12.8 in. |
| Seam Type | Serged |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
