Learn More
Description
Includes
Battery
- CAT III 600 V
- Available in auto-ranging and manual ranging versions
- Bright backlight display has 1.1' tall digits
- Built-in non-contact Voltage detector
- Housing is made of double-molded plastic
- Hold button for probing without continuously watching the display
Warranty and Services
2 Years
Specifications
Specifications
| For Use With (Equipment) | Electrical Equipment |
| Length (English) | 5.875 in. |
| Length (Metric) | 15 cm |
| Voltage | 600 V |
| Amperage | 0 to 10 A (AC/DC) |
| Certifications/Compliance | CAT II 2,000 V, Pollution degree 2, CAT III 600 V |
| Color | Blue/Gray |
| For Use With (Application) | Electrical, Industrial, Laboratory, HVAC, R and D |
| Height (English) | 1.875 in. |
| Height (Metric) | 4.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.