Learn More
Description
- Completely sealed for basic isolation and/or containment
- Flat side accerss door to easily introduce larger equipment
- Installed purging valves (4) are ideal for lowering oxygen and humidity levels
- Hospital grade multiple electrical outlet strip
- Pressure relief valve with small HEPA filter
- White ambidextrous glove
- High interior visibility
- Draft-free atmosphere
Specifications
Specifications
| Product Type | Glove Box |
| Filter Type | HEPA |
| Material | Acrylic |
| Amperage | 12 A |
| Color | Transparent |
| Depth (English) Interior | 29 in. |
| Depth (Metric) | 790 mm |
| Depth (Metric) Interior | 740 mm |
| Dimensions (L x W x H) | 43 x 63 x 31 in. |
| Height (English) Interior | 32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
