Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Compact Safety Padlock Kit

Catalog No. 19103626 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-626 Purple
19-103-595 Red
19-103-597 Orange
19-103-625 White
19-103-599 Yellow
19-103-596 Green
19-103-598 Blue
19-103-600 Brown
19-103-627 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-103-626 Supplier Brady™ Supplier No. 123150

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Compact Safety Padlock Kit is a great solution for any worker needing just one lock and one tag. These kits are comprised of one compact safety padlock, one lockout tag, and a cable tie. Offered in nine different color formats.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Padlock Kit
Color Purple
Material Nylon
Dimensions (L x W) 0.125 x 1.2 in.
Includes (1) safety padlock; (1) lockout tag; (1) cable tie
Length (English) 0.125 in.
Quantity 1 Kit
Width (English) 1.2 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.