Learn More
Description
- Up to 1,000 hours of continuous operation using standard alkaline batteries
- Large backlit display
- Stackable design.
Specifications
Specifications
| Capacity | 620 g |
| Display Type | Backlit LCD |
| Readability | 0.1 g |
| Includes | Stainless steel pan, AA batteries |
| Stabilization Time | 1.5 sec. |
| Type | Compact Scale |
| Length (Metric) | 201 mm |
| Width (Metric) | 135 mm |
| Height (Metric) | 41 mm |
| Weight (Metric) | 0.51 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
