Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ Complete 25-Person 3-Day Shelter-In-Place Combo Emergency Kit
SDPSCI_ED

Catalog No. S29593 Shop All Life Secure Products
Change view
Click to view available options
Color:
White, Blue, Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29593 White, Blue, Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29593 Supplier LifeSecure™ Supplier No. 31072/EMD
This item is not returnable. View return policy

Emergency kit with preparedness supplies for 25 people is equipped with enough supplies to last up to 3 days after an emergency or disaster.

  • Includes emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water, water purification tablets, food, and items that provide warmth, shelter, communication, light, and sanitation
  • Storage bucket converts to emergency toilet

Specifications

Product Type Emergency Kit
Color White, Blue, Orange
Material Plastic
Dimensions (L x W x H) 13 x 13.5 x 15 in. (x 4)
Height (Metric) 18.1 cm
Length (Metric) 33.02 cm
Weight (English) 93 lb.
Weight (Metric) 42.19 kg
Width (Metric) 34.29 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.