Learn More
Description
- Service turret is color coded based on service
- Service turret is a 135 degree turret with one polished chrome valve with a brass floating cone and integral brass seat.
- Service turrets provide metering control of laboratory gases at pressures up to 60 PSI.
- System service hoses carry services from teh overhead service panel through the upright of the table and to the shank of the fixture. Hoses extend 48 in. above the workstation.
- System service hoses are color coded reinforced PVC
- Male Quick Connects has a double end shut off plug that have an internal valve that shuts off when uncoupled.
Specifications
Specifications
| Description | Right Side, Air Service Complete Plumbing Assembly |
| Color Code | Orange |
| Material | PVC, Chrome |
| Type | Air Service Plumbing Assembly |
| Includes | Male Quick Connect, System Hose and Service Turret |
| Mounting | Right side |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.