Learn More
Thermo Scientific™ Complete Stainless Steel Rollout Drawer Set

Description
Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.
- Stainless-steel drawers
- Adjustable with full extension
Ordering Information:
Factory installed; must be specified when ordering the refrigerator
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Complete SS Drawer Set |
| Capacity (English) | 78.8 cu. ft. |
| Capacity (Metric) | 2231 L |
| Drawers | Stainless Steel (Drawer) |
| No. of Drawers | 18 |
| For Use With (Equipment) | 78.8 cu. ft. (2231L) Refrigerators and Freezers |
Frequently Asked Questions (FAQs)
The Complete Stainless Steel Rollout Drawer Set is a convenient alternative to open-wire shelving and is an option for Thermo Scientific high-performance refrigerators. The product cannot be installed by the user; it needs to factory-installed and this must be specified when ordering the refrigerator.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.