Learn More
Abcam Complex III Immunocapture Kit, 250 μg
Description
- Species reactivity: Mouse, Rat, Cow, Human
- Results type: Quantitative
- Citation count: Cited in > 5 publications
The product is subject to the following: Abcam Restricted Use Statement
Specifications
Specifications
| Product Type | Western Blot Kit |
| Format | Kit |
| Target Molecule | Complex III |
| Cross Reactivity | Mouse, Rat, Cow, Human |
| Quantity | 250 μg |
| For Use With (Application) | Immunoprecipitation |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.