Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Compression Fittings w/Ferrules for HPLC Poly Manifold

Catalog No. 19822310 Shop All Justrite Safety Group Products
Change view
Click to view available options
Diameter (Metric) Outer:
2 mm
2.5 mm
3 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
19-822-310 2 mm
19-822-311 2.5 mm
19-822-312 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-822-310 Supplier Justrite™ Supplier No. 28121
Add to Cart
Add to Cart

Bring old equipment back into service with replacement parts. The Justrite™ Compression Fittings w/Ferrules for HPLC Poly Manifold, Pkg/6 are accessories for HPLC functions.

  • Made of ETFE (ethylene tetrafluoroethylene)
  • Small Steel Funnel with Self-Closing Cover and 1” Flame Arrester
  • For use with 5 gallon steel pails with 2” NPT
  • Prevent spills when transferring flammable solvents, thinners, oils or paint wastes

Specifications

Color Yellow
Diameter (Metric) Outer 2 mm
Material ETFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.