Learn More
Con-Space™ SR65M Radio Accessory and Sidewinder Headset
Description
SR65M Radio Accessory Base Unit (19-171-172)
- Intrinsically safe, totally waterproof, and dust tight black unit can be configured to attach to virtually any portable two-way radio
- Quick connect attaches to any Con-Space Armoury communication device
- Push-to-Talk (PTT) tactile button
- Adjustable mounting
- Cable pull strength: 69/31
- Operating temperature: -20 to 40°C
Sidewinder Lightweight Headset (19-171-174)
- Bendable steel headband over molded with thermo plastic rubber designed for rugged use
- Noise canceling microphone mounted on a flexible boom
- High-quality, waterproof speaker protected by molded housing
- Fits under helmet or envirosuit
- Adjustable mounting
- Mic sensitivity: -43 +/- 3dB
- Operating voltage/current: 1.3 to 17 VDC; <500uA
- Frequency reponse: 250Hz to 4kHz
- Speaker impedance presented to radio: 88Ohm
Order Info
SR65M and Sidewinder available together as a set with tactile PTT (19-171-177) or quiet PTT (19-171-178).
Compliance
SR65M is ROHS, IP-57, and preliminary EMC compliant; sidewinder is ROHS and halogen compliant
Warranty and Services
One-year warranty.
Specifications
Specifications
| Product Type | Radio Accessory Base Unit |
| For Use With (Equipment) | Portable Two-way Radio and Armoury Communication Devices |
| Includes | Tactile Button |
| For Use With (Application) | For Rugged Use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.