Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Hand Crank Frame

Catalog No. 14C10149134
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10149134 47.24 in. Phenolic
14C10149124 59.1 in. Laminate
14C10149125 70.86 in. Laminate
14C10149132 70.86 in. Phenolic
14C10149133 47.24 in. Laminate
14C10149403 59.1 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10149134 Supplier Treston™ Supplier No. 14C10149134
Add to Cart
Add to Cart
Request a Quote

Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation

  • Height adjustable with hand crank from 26.6 to 40.4 in.
  • Hand crank folds away when not in use
  • Max load 440 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Quantity 1 Ea.
Width (English) 47.24 in.
Load Bearing Capacity (Metric) 200 kg
Warranty 5 years
Surface Coating Epoxy powder coat
With Casters No
Top Style Phenolic
Width (Metric) 1200 mm
Back Style Open
Depth (English) 30 in.
Height (English) 26.6 to 40.4 in.
Height (English) Adjustment With Caster 30.6 to 44.4 in.
Description Concept hand crank frame
Depth (Metric) 762 mm
For Use With (Equipment) Any Laboratory Equipment
For Use With (Application) Laboratories
Certifications/Compliance ISO Class 7 cleanroom
Lift Type Hand crank
Frame Type C-leg hand crank
Foot Type Glide
Height (Metric) Adjustment With Caster 777 to 1128 mm
Finish Epoxy powder coat
Load Bearing Capacity (English) 440 lb.
Increments Stepless
Height (Metric) 675 to 1025 mm
Model Concept
Adjustable (Height) 26.57 to 40.35 in.
Includes Frame and top
Adjustable Adjustable with hand crank
Autoclavable Not Autoclavable
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.