Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Specifications
| With Casters | No |
| Width (Metric) | 1800 mm |
| Model | Concept |
| Quantity | 1 Ea. |
| Warranty | 5 years |
| Width (English) | 70.86 in. |
| Top Style | Phenolic |
| Height (Metric) | 675 to 1025 mm |
| Load Bearing Capacity (Metric) | 200 kg |
| Surface Coating | Epoxy powder coat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.