Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Hand Crank Frame Single Bay Uprights and One Shelf

Catalog No. 14C10149458
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10149458 70.86 in. Phenolic
14C10149456 47.24 in. Phenolic
14C10149457 59.1 in. Phenolic
14C10149459 47.24 in. Laminate
14C10149460 59.1 in. Laminate
14C10149461 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10149458 Supplier Treston™ Supplier No. 14C10149458
Add to Cart
Add to Cart
Request a Quote

Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation

  • Height adjustable with hand crank from 26.6 to 40.4 in.
  • Hand crank folds away when not in use
  • Max load 440 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Top Style Phenolic
Warranty 5 years
Quantity 1 Ea.
No. of Shelves 1
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Load Bearing Capacity (Metric) 200 kg
Lift Type Hand crank
Model Concept
For Use With (Equipment) Any Laboratory Equipment
Length (English) Shelf 69.8 in.
Height (Metric) 675 to 1025 mm
Increments Stepless
Load Bearing Capacity (English) 440 lb.
Height (English) Adjustment With Caster 30.6 to 44.4 in.
For Use With (Application) Laboratories
Height (English) 26.6 to 40.4 in.
Height (Metric) Adjustment With Caster 777 to 1128 mm
Depth (English) 36 in.
Certifications/Compliance ISO Class 7 cleanroom
Foot Type Glide
Frame Type C-leg hand crank
Finish Epoxy powder coat
Depth (Metric) 914 mm
Description Concept hand crank frame
Autoclavable Not Autoclavable
Back Style Open
Adjustable Adjustable with hand crank
Adjustable (Height) 26.57 to 40.35 in.
With Casters No
Width (English) Shelf 69.8 in.
Width (English) 70.86 in.
Width (Metric) Shelf 1800 mm
Surface Coating Epoxy powder coat
Width (Metric) 1800 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.