Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Hand Crank Frame Single Bay Uprights and Two Shelves

Catalog No. 14C10149463
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10149463 59.1 in. Phenolic
14C10149462 47.24 in. Phenolic
14C10149464 70.86 in. Phenolic
14C10149465 47.24 in. Laminate
14C10149466 59.1 in. Laminate
14C10149467 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10149463 Supplier Treston™ Supplier No. 14C10149463
Add to Cart
Add to Cart
Request a Quote

Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation

  • Height adjustable with hand crank from 26.6 to 40.4 in.
  • Hand crank folds away when not in use
  • Max load 440 lbs
  • 2 Shelves
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Top Style Phenolic
Autoclavable Not Autoclavable
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Surface Coating Epoxy powder coat
Model Concept
Lift Type Hand crank
Certifications/Compliance ISO Class 7 cleanroom
Finish Epoxy powder coat
Height (English) Adjustment With Caster 30.6 to 44.4 in.
Description Concept hand crank frame
Depth (Metric) 914 mm
Depth (English) 36 in.
Foot Type Glide
Load Bearing Capacity (Metric) 200 kg
No. of Shelves 2
Width (Metric) Shelf 1500 mm
Increments Stepless
Width (English) Shelf 57.8 in.
With Casters No
Warranty 5 years
Length (English) Shelf 57.8 in.
Quantity 1 Ea.
Width (Metric) 1500 mm
Width (English) 59.1 in.
Height (Metric) Adjustment With Caster 777 to 1128 mm
Load Bearing Capacity (English) 440 lb.
Height (English) 26.6 to 40.4 in.
Height (Metric) 675 to 1025 mm
Frame Type C-leg hand crank
Adjustable (Height) 26.57 to 40.35 in.
Adjustable Adjustable with hand crank
Back Style Open
For Use With (Application) Laboratories
For Use With (Equipment) Any Laboratory Equipment
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.