Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights and Two Shelves
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- 2 Shelves
- Add casters and accessories for a complete ergonomic workstation
Specifications
Specifications
| Warranty | 5 years |
| Width (English) | 47.24 in. |
| Surface Coating | Epoxy powder coat |
| Includes | Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware |
| Top Style | Laminate |
| Increments | Stepless |
| Quantity | 1 Ea. |
| Lift Type | Hand crank |
| Load Bearing Capacity (English) | 440 lb. |
| Load Bearing Capacity (Metric) | 200 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.