Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame with Single Bay Uprights

Catalog No. 14C10049397
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049397 59.1 in. Laminate
14C10049393 47.24 in. Phenolic
14C10049394 59.1 in. Phenolic
14C10049395 70.86 in. Phenolic
14C10049396 47.24 in. Laminate
14C10049398 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049397 Supplier Treston™ Supplier No. 14C10049397
Add to Cart
Add to Cart

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Depth (Metric) 762 mm
Finish Epoxy powder coat
Depth (English) 30 in.
Autoclavable Not Autoclavable
Adjustable (Height) 26.38 to 43.31 in.
Certifications/Compliance ISO Class 7 cleanroom
Back Style Open
Load Bearing Capacity (Metric) 500 kg
Adjustable Adjustable with allen key
Top Style Laminate
With Casters No
Width (Metric) 1500 mm
Model Concept
Width (English) 59.1 in.
Quantity 1 Ea.
Lift Type Allen key
Warranty 5 years
Surface Coating Epoxy powder coat
Load Bearing Capacity (English) 1100 lb.
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Height (Metric) Adjustment With Caster 772 to 1201 mm
Increments Stepless
For Use With (Equipment) Any Laboratory Equipment
Height (Metric) 670 to 1100 mm
Description Concept manual frame
Foot Type Glide
For Use With (Application) Laboratories
Frame Type C-leg manual
Height (English) Adjustment With Caster 30.4 to 47.3 in.
Height (English) 26.4 to 43.3 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.