Learn More
Treston™ Concept Manual Frame Single Bay Uprights and One Shelf
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Specifications
| Width (Metric) | 1500 mm |
| Width (English) Shelf | 57.8 in. |
| Width (English) | 59.1 in. |
| Model | Concept |
| Top Style | Laminate |
| Quantity | 1 Ea. |
| Surface Coating | Epoxy powder coat |
| Warranty | 5 years |
| Load Bearing Capacity (English) | 1100 lb. |
| No. of Shelves | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.